E49 Series Information
The E49 series designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil‑tight, waterproof and dustproof sealing for a variety of applications. Snap action 1N.O./1N.C. contacts provide flexibility in design.
| Manufacturer Part Number | E49M11UP1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E49 |
| Family Series | Eaton Limit Switches, E49 Series |
| Description | Assembled Limit Switch, E49, Adjustable roller lever, Screw Terminals, 10A at 250 Vac, 1.5A at 24 Vdc, Standard DIN, 1 mm-2m/s, 1NO-1NC |
| Actuator Type | Roller Lever |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 0.22 A, Rating @ 250 VAC: 10 A, Rating @ 250 VDC: 0.11 A, Rating @ 480 VAC: 10 A |
| Connection Type | Screw Terminals |
| Conduit Fitting | 1/2 NPT |
| Hazardous Location | No |
| Indicator | No |
| Approvals | cUL, UL |
| Material | Zinc |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.58 lbs |