E92/30J
ABB Fuseblocks & Holders, E 90 30/60 J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E92/30J

ABB Fuseblocks & Holders, E 90 30/60 J Series

E92/30J

ABB Fuseblocks & Holders, E 90 30/60 J Series
E90 CLASS J FH 2P 30A
MFG Item Number
E92/30J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, E 90 30/60 J Series
Item #
E92/30J
E90 CLASS J FH 2P 30A

E 90 30/60 J Series Information


E 90 J range has been designed to comply with North American market regulations. The E 90 J fuse carriers are the ideal solution for industrial installation, motors and transformers protection, heating systems and control circuits.

In accordance with the reference standard UL 4248‑8, they come in voltage and current ratings up to 600 V and 30/60 A, respectively, and their breaking capacity reaches 200 kA. Versions with blown fuse indicator light provide a visual signal of the fuse break condition, allowing a faster and safer maintenance of the installation. They can be padlocked open and sealed closed to ensure operator safety during maintenance operations.

Features:

  • UL listed according to 4248‑8
  • Can be equipped only with Class J fuses
  • Rated voltage 600 V AC
  • Rated current up to 60 A
  • Versions with 1, 2 and 3 poles

Specifications

Specifications
Manufacturer Part Number E92/30J
Manufacturer ABB
Product Series E 90 30/60 J
Family Series ABB Fuseblocks & Holders, E 90 30/60 J Series
Description E 90 30 J is a fuseholder for overcurrent and short circuit protection specific for class J fuses
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.595 lbs
Gross Weight 1.19 lbs
Alternatives
6SC30A2IC
6SC30A2IC
Marathon Special Products Fuseblocks & Holders, CC Series
6SJ30A2C
6SJ30A2C
Marathon Special Products Fuseblocks & Holders, 6SJ Series
6SJ30A2IC
6SJ30A2IC
Marathon Special Products Fuseblocks & Holders, 6SJ Series
CH30J2
CH30J2
Eaton's Bussmann series Fuseblocks & Holders, CH Series
E92/30JS
E92/30JS
ABB Fuseblocks & Holders, E 90 30/60 J Series