E 90 30/60 J Series Information
| Manufacturer Part Number | E92/30JS |
|---|---|
| Manufacturer | ABB |
| Product Series | E 90 30/60 J |
| Family Series | ABB Fuseblocks & Holders, E 90 30/60 J Series |
| Description | E90 CLASS J FH 2P 30A WITH BFI |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 2 |
| Fuse Type | Class J |
| Class | J |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | Yes |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.595 lbs |
| Gross Weight | 1.08 lbs |