UL-Line Intercharger 20 Series Information
| Manufacturer Part Number | ENR21201 |
|---|---|
| Manufacturer | Appleton |
| Product Series | UL-Line Intercharger 20 |
| Family Series | Appleton Plugs & Receptacles, UL-Line Intercharger 20 Series |
| Description | U-Line Contender 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum Cover, Malleable Iron Mounting Box, Nem |
| Current Rating | 20 A |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Voltage | 125 VAC |
| Body Type | Dead-End Single Gang |
| Connection Type | Receptacle |
| GFCI | No |
| NEMA Configuration | 5-20R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | UL |
| Comments | Explosion Proof |
| Net Weight | 9.39 lbs |
| Gross Weight | 8.5 lbs |