Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EP2.5 Series Information
| Manufacturer Part Number | EP2.5/4UN |
|---|---|
| Manufacturer | Altech |
| Product Series | EP2.5 |
| Family Series | Altech Terminal Blocks, EP2.5 Series |
| Description | End Plate |
| Connection Type | Set Screws |
| Style | Low Profile |
| Composition | Non-Metallic |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |