Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EP6/10U Altech Terminal Blocks, EP6 Series, End Plate
EP6/10U Altech Terminal Blocks, EP6 Series, End Plate
Description
Terminal Blocks, EP6 Series
Specifications
Specifications
| Manufacturer Part Number |
EP6/10U |
| Manufacturer |
Altech |
| Product Series |
EP6 |
| Family Series |
Altech Terminal Blocks, EP6 Series |
| Description |
End Plate |
| Connection Type |
Screwless |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
EP6/10U
Altech Terminal Blocks, EP6 Series