ESR5-NO-31-24VAC-DC
Eaton Safety Relays, ESR5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ESR5-NO-31-24VAC-DC Eaton Safety Relays, ESR5 Series, SAFETY RELAY DUAL-CHANNEL 24VAC/DC
MFG Item Number
ESR5-NO-31-24VAC-DC

ESR5-NO-31-24VAC-DC Eaton Safety Relays, ESR5 Series, SAFETY RELAY DUAL-CHANNEL 24VAC/DC

MFG Item Number
ESR5-NO-31-24VAC-DC
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Relays, ESR5 Series
Item #
ESR5-NO-31-24VAC-DC
SAFETY RELAY DUAL-CHANNEL 24VAC/DC

ESR5 Series Information

Product Description
Safety relays are intended to reliably monitor the signals from safety devices at all times and switch off quickly and reliably in an emergency. Single-channel and dual channel versions are available for the construction of safety applications. The internal logic of the safety relays monitors the safety circuits (emergency stop, guard door, and so on) and activates the enable paths in a fault-free condition. Upon actuation of the safety device or in the even of a fault, the enable paths are switched off. Any faults that occur in the control circuit, such as ground fault, cross connection fault or wire breakage are also detected.

Standards and Certifications
● UL 508; CSA C22.2 No 14-95; CE Marked
● UL/cUL file number: E29184
● Degree of protection: IP20
● TÜV Rhineland certified
● UL/cULus listed

Compatible with a wide variety of safety devices:
● Emergency stops
● Rope pulls
● Two-hand control stations
● Light curtain (OSSD)
● Gate enable device
● Safety switches

Specifications

Specifications
Manufacturer Part Number ESR5-NO-31-24VAC-DC
Manufacturer Eaton
Product Series ESR5
Family Series Eaton Safety Relays, ESR5 Series
Description SAFETY RELAY DUAL-CHANNEL 24VAC/DC, ESR5-NO-31
Application E-Stop Pushbuttons, Safety Switches
Voltage 24 VAC, 24 VDC
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Torque Setting 0.6 Nm
Mounting DIN Rail
Standards EN954-1, ENISO13849-1
Approvals CSA, cUL, TUV, UL
Net Weight 0.3575 lbs
Gross Weight 0.4844 lbs
Alternatives
ESR5-NO-31-UC
ESR5-NO-31-UC
Eaton Safety Relays, ESR5 Series