F2036
Sta-Kon, a T & B Brand Terminals, F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F2036 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 14, 2.5 MM2, LG .74
MFG Item Number
F2036

F2036 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 14, 2.5 MM2, LG .74

MFG Item Number
F2036
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, F Series
Item #
F2036
INS PP FERRULE 14, 2.5 MM2, LG .74

F Series Information

  • Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
  • All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
  • Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
  • High‑Conductivity Copper
  • Tin Plating

Specifications

Specifications
Manufacturer Part Number F2036
Manufacturer Sta-Kon, a T & B Brand
Product Series F
Family Series Sta-Kon, a T & B Brand Terminals, F Series
Description Polypropylene-Insulated Ferrule, Total Length .748 Inches/19mm, Pin Length .472 Inches/12mm, Pin Diameter .091 Inches/2.3mm, Base Diameter .165 Inches/4.2mm, Wire Range 14 AWG/2.50mm2, Color Blue, Copper, Tin Plated
Color Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 0.59 "
Length 0.748 "
Number of Wires 1
Wire Size Range 14 AWG
Gross Weight 0.001 lbs
Net Weight 0.0001 lbs
Alternatives
2206.0/100
2206.0/100
Altech Terminals
F2039
F2039
Sta-Kon, a T & B Brand Terminals, F Series
F2038
F2038
Sta-Kon, a T & B Brand Terminals, F Series
2401.0/100
2401.0/100
Altech Terminals
2206.0
2206.0
Altech Terminals