F2048
Sta-Kon, a T & B Brand Terminals, F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F2048 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 4, 25 MM2, LG 1.22
MFG Item Number
F2048

F2048 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 4, 25 MM2, LG 1.22

MFG Item Number
F2048
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, F Series
Item #
F2048
INS PP FERRULE 4, 25 MM2, LG 1.22

F Series Information

  • Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
  • All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
  • Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
  • High‑Conductivity Copper
  • Tin Plating

Specifications

Specifications
Manufacturer Part Number F2048
Manufacturer Sta-Kon, a T & B Brand
Product Series F
Family Series Sta-Kon, a T & B Brand Terminals, F Series
Description Polypropylene-Insulated Ferrule, Total Length 1.220 Inches/31mm, Pin Length .708 Inches/18mm, Pin Diameter .295 Inches/7.5mm, Base Diameter .433 Inches/11mm, Wire Range 4 AWG/25.00mm2, Color Yellow, Copper, Tin Plated
Color Yellow
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length 0.826 "
Length 1.22 "
Number of Wires 1
Wire Size Range 4 AWG
Gross Weight 0.001 lbs
Net Weight 0.0025 lbs
Alternatives
F2049
F2049
Sta-Kon, a T & B Brand Terminals, F Series