FAZ Series Information
| Manufacturer Part Number | FAZ-B1/1-SP |
|---|---|
| Manufacturer | Eaton |
| Product Series | FAZ |
| Family Series | Eaton Circuit Breakers, FAZ Series |
| Description | Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Single package,Low levels of inrush current are expected,1 A,15 kAIC,Single-pole,240/415 V,3-5X /n,Q38,50-60 Hz,6 terminals,B Curve |
| Poles | 1 |
| Current Rating | 1 A |
| Max Voltage | 277 VAC, 48 VDC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CCC, CSA, UL, VDE |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |