FAZ Series Information
| Manufacturer Part Number | FAZ-D4/1-NA-SP |
|---|---|
| Manufacturer | Eaton |
| Product Series | FAZ |
| Family Series | Eaton Circuit Breakers, FAZ Series |
| Description | Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Single package,High levels of inrush current are expected,4 A,10 kAIC,Single-pole,277 V,10-20X /n,Q38,50-60 Hz,Screw terminals,D Curve |
| Poles | 1 |
| Current Rating | 4 A |
| Max Voltage | 277 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CCC, CSA, UL, VDE |
| Net Weight | 0.52 lbs |
| Gross Weight | 0.52 lbs |