Series Information
| Manufacturer Part Number | GBK10 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Grounding |
| Description | Eaton CH Loadcenter and Breaker Accessories - 10 Terminal Ground Bar Kit,1-3/4 in mounting hole distance,Ground bar kit,CH,10 terminals,0.75 in,CH loadcenters, for 4/8 and 8/16 circuit loadcenters |
| Number of Taps | 10 |
| Stack Type | Individual Bar |
| Wire Size Range | 14-4 AWG |
| Includes Mounting Block | No |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |