Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | R5A3040U |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Disconnect Switches |
| Description | Eaton rotary disconnect switch, 40 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V |
| Poles | 3 |
| Current Rating | 40 A |
| Fusible | No |
| Approvals | CCC, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |