Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FL1F-B12RCC IDEC Programmable Logic Controllers, SmartRelay Series, SmartRelay, 100-240VAC/DC
MFG Item Number
FL1F-B12RCC
FL1F-B12RCC IDEC Programmable Logic Controllers, SmartRelay Series, SmartRelay, 100-240VAC/DC
MFG Item Number
FL1F-B12RCC
Description
Programmable Logic Controllers, SmartRelay Series
SmartRelay, 100-240VAC/DC
SmartRelay Series Information
Embedded RJ45 Ethernet Port
- Remote program download, upload and monitor
- Integrated web server for remote monitoring and control
Micro SD Card
- Equipped with micro SD slot for program storage, transfer and data logging
- No need for a special memory cartridge
Data Logging
- Up to 20,000 lines in a file with a maximum of 50 files can be stored in the Micro SD Memory card
Integrated Web Server
- Easily monitor and control web pages with no HTML knowledge
- Instant monitoring and control using standard web browser like Chrome, IE and Firefox
- View and control I/O status, timer, counters, analog set point and more There's an App for that!
- Download iOS and Android App for free
- Using the SmartRelay App, users can view and control any I/O status, timer, counters, and analog set point anywhere and at any time
1:N Communication
- FL1F SmartRelays now have the capability to communicate with each other over an Ethernet network
- Up to 16 FL1F SmartRelays can be configured on the network
Specifications
Specifications
| Manufacturer Part Number |
FL1F-B12RCC |
| Manufacturer |
IDEC |
| Product Series |
SmartRelay |
| Family Series |
IDEC Programmable Logic Controllers, SmartRelay Series |
| Description |
SmartRelay, 100-240VAC/DC Embedded RJ45 Ethernet Port, Micro SD Memory Port, Web Server |
| Voltage |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
4 - Relay |
| Expandable |
Yes |
| Display Type |
None |
| Communication |
Ethernet |
| Mounting |
DIN Rail, Panel Mount |
| Embedded Input Voltage |
100-240 VAC, 100-240 VDC |
| Embedded Ethernet |
Yes |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CE, cULus |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.56 lbs |
FL1F-B12RCC
IDEC Programmable Logic Controllers, SmartRelay Series