FL1F-H12RCE
IDEC Programmable Logic Controllers, SmartRelay Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FL1F-H12RCE IDEC Programmable Logic Controllers, SmartRelay Series, SmartRelay, 12-24VDC
MFG Item Number
FL1F-H12RCE

FL1F-H12RCE IDEC Programmable Logic Controllers, SmartRelay Series, SmartRelay, 12-24VDC

MFG Item Number
FL1F-H12RCE
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, SmartRelay Series
Item #
FL1F-H12RCE
SmartRelay, 12-24VDC

SmartRelay Series Information

Embedded RJ45 Ethernet Port
  • Remote program download, upload and monitor
  • Integrated web server for remote monitoring and control
Micro SD Card
  • Equipped with micro SD slot for program storage, transfer and data logging
  • No need for a special memory cartridge
Data Logging
  • Up to 20,000 lines in a file with a maximum of 50 files can be stored in the Micro SD Memory card
Integrated Web Server
  • Easily monitor and control web pages with no HTML knowledge
  • Instant monitoring and control using standard web browser like Chrome, IE and Firefox
  • View and control I/O status, timer, counters, analog set point and more There's an App for that!
  • Download iOS and Android App for free
  • Using the SmartRelay App, users can view and control any I/O status, timer, counters, and analog set point anywhere and at any time
1:N Communication
  • FL1F SmartRelays now have the capability to communicate with each other over an Ethernet network
  • Up to 16 FL1F SmartRelays can be configured on the network

Videos

Specifications

Specifications
Manufacturer Part Number FL1F-H12RCE
Manufacturer IDEC
Product Series SmartRelay
Family Series IDEC Programmable Logic Controllers, SmartRelay Series
Description SmartRelay, 12-24VDC Embedded RJ45 Ethernet Port, Micro SD Memory Port, Web Server
Voltage 10.8-28.8 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Inputs & Type 8 - Digital (4), Analog (4)
Number of Outputs & Type 4 - Relay
Expandable Yes
Display Type LCD
Communication Ethernet
Mounting DIN Rail, Panel Mount
Embedded Input Voltage 12 VDC, 24 VDC
Max High Speed Inputs 4
Embedded Ethernet Yes
Embedded Clock/Calendar Yes
Approvals CE, cULus
Net Weight 0.525 lbs
Gross Weight 0.595 lbs