FL1F-B12RCA
IDEC Programmable Logic Controllers, SmartRelay Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FL1F-B12RCA IDEC Programmable Logic Controllers, SmartRelay Series, SmartRelay, 24VAC/DC
MFG Item Number
FL1F-B12RCA

FL1F-B12RCA IDEC Programmable Logic Controllers, SmartRelay Series, SmartRelay, 24VAC/DC

MFG Item Number
FL1F-B12RCA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, SmartRelay Series
Item #
FL1F-B12RCA
SmartRelay, 24VAC/DC

SmartRelay Series Information

Embedded RJ45 Ethernet Port
  • Remote program download, upload and monitor
  • Integrated web server for remote monitoring and control
Micro SD Card
  • Equipped with micro SD slot for program storage, transfer and data logging
  • No need for a special memory cartridge
Data Logging
  • Up to 20,000 lines in a file with a maximum of 50 files can be stored in the Micro SD Memory card
Integrated Web Server
  • Easily monitor and control web pages with no HTML knowledge
  • Instant monitoring and control using standard web browser like Chrome, IE and Firefox
  • View and control I/O status, timer, counters, analog set point and more There's an App for that!
  • Download iOS and Android App for free
  • Using the SmartRelay App, users can view and control any I/O status, timer, counters, and analog set point anywhere and at any time
1:N Communication
  • FL1F SmartRelays now have the capability to communicate with each other over an Ethernet network
  • Up to 16 FL1F SmartRelays can be configured on the network

Videos

Specifications

Specifications
Manufacturer Part Number FL1F-B12RCA
Manufacturer IDEC
Product Series SmartRelay
Family Series IDEC Programmable Logic Controllers, SmartRelay Series
Description SmartRelay, 24VAC/DC Embedded RJ45 Ethernet Port, Micro SD Memory Port, Web Server
Voltage 20.4-26.4 VAC, 20.4-28.8 VDC
Nominal Voltage 24 VAC, 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 4 - Relay
Expandable Yes
Communication Ethernet
Mounting DIN Rail, Panel Mount
Embedded Ethernet Yes
Embedded Clock/Calendar Yes
Approvals CE, cULus
Net Weight 0.45 lbs
Gross Weight 0.555 lbs