Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M22-IVS Eaton Switches, DIN RAIL MOUNTING ADAPTER
M22-IVS Eaton Switches, DIN RAIL MOUNTING ADAPTER
Description
DIN RAIL MOUNTING ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
M22-IVS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton M22 Modular Pushbutton DIN Rail Mounting Adapter, 22.5 mm, IP66, NEMA 4X, 13 |
| Type |
DIN Rail Mounting Adapter |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |