Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FLNR020.T |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Fuse Type | UL Class RK5 |
| Current Rating | 20 A |
| AC Voltage | 125 VAC, 250 VAC |
| DC Voltage | 125 VDC, 250 VDC |
| Class | RK5 |
| Characteristic | Time Delay |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |