FLUKE-323

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-323 Fluke Multimeters, 320 Series, 400A AC TRUE RMS CLAMP METER
MFG Item Number
5065521

FLUKE-323 Fluke Multimeters, 320 Series, 400A AC TRUE RMS CLAMP METER

MFG Item Number
5065521
Item Number
FLUKE-323
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Multimeters, 320 Series
Item #
FLUKE-323
400A AC TRUE RMS CLAMP METER

320 Series Information

True RMS measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.
  • Slim, ergonomic design
  • CAT IV 300V/CAT III 600 V safety rating
  • Hold button
  • Two‑year warranty
  • Soft carrying case

Specifications

Specifications
Manufacturer Part Number 5065521
Manufacturer Fluke
Product Series 320
Family Series Fluke Multimeters, 320 Series
Description 400A AC TRUE RMS CLAMP METER
Max Voltage 600 Volts
Temperature Readings No
True RMS Yes
Max Current 400 A (VAC)
Max Resistance 4 kOhm
Accuracy 1 % (VDC), 1.5 % (VAC)
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Number of Displayed Digits 5
Net Weight 0.5844 lbs
Gross Weight 0.77 lbs