Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | M22S-B |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton M22 Modular Pushbutton Blanking Plug, 22.5 mm, Button: Black, Type 3R, 4X |
| Type | Plug |
| Color | Black |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |