MEP2-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MEP2-0 ABB Enclosures, MEP Series, EMPTY PLASTIC ENCL 2-HOLE
MFG Item Number
MEP2-0

MEP2-0 ABB Enclosures, MEP Series, EMPTY PLASTIC ENCL 2-HOLE

MFG Item Number
MEP2-0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, MEP Series
Item #
MEP2-0
EMPTY PLASTIC ENCL 2-HOLE

MEP Series Information

  • Pushbutton Enclosure
  • Material: Polycarbonate
  • RoHS: No
  • Latching Mechanism: Screws
  • Cover Design: Lift‑Off Cover
Polycarbonate pushbutton enclosures coming in a variety of hole options. Is a lift‑off cover and has a screw latching mechanism.

Videos

Specifications

Specifications
Manufacturer Part Number MEP2-0
Manufacturer ABB
Product Series MEP
Family Series ABB Enclosures, MEP Series
Description Plastic enclosure
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 2 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.45 lbs
Gross Weight 0.45 lbs