FLUKE-51-260HZ

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FLUKE-51-260HZ Fluke Thermometers, Single Input Thermometer,
MFG Item Number
674686

FLUKE-51-260HZ Fluke Thermometers, Single Input Thermometer,

MFG Item Number
674686
Item Number
FLUKE-51-260HZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, Series
Item #
FLUKE-51-260HZ
Single Input Thermometer,

Series Information

Specifications

Specifications
Manufacturer Part Number 674686
Manufacturer Fluke
Family Series Fluke Thermometers
Description Single Input Thermometer, 60Hz Noise Rejection
Display LCD
Temp Range -250-1,373 °F
Accuracy 0.05 %
Field of View 60:1
Laser Pointer Yes
Backlight Yes
Thermocouple Type E, J, K, N, R, T
RTD Input No
Comments Calibration to OEM specs available, call for details
Net Weight 0.875 lbs
Gross Weight 1.09 lbs