FLUKE-52-260HZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-52-260HZ

Fluke Thermometers, 50 Series

FLUKE-52-260HZ

Fluke Thermometers, 50 Series
Dual Input Thermometer,
Item Number
FLUKE-52-260HZ
MFG Item Number
674689
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, 50 Series
Item #
FLUKE-52-260HZ
Dual Input Thermometer,

50 Series Information

  • LCD Display
  • Backlight
  • Fixed or adjustable Emissivity
  • Laser Pointer
  • Temp. Range from ‑58~1832 degrees
This Non‑Contact Thermometer is the ideal tool for measuring surface temperatures of rotating, hard‑to reach, electrically live, or dangerously hot targets. These meters are suitable in applications where fast response is required. These meters provide bright laser beams so targeting objects in those dark, hard to reach places won't be a problem.

Videos

Specifications

Specifications
Manufacturer Part Number 674689
Manufacturer Fluke
Product Series 50
Family Series Fluke Thermometers, 50 Series
Description Dual Input Thermometer, 60HZ Noise Rejection
Display LCD
IR Temp -250-1,372 °F
Accuracy 0.05 %
Field of View 60:1
Laser Pointer Yes
Backlight Yes
Thermocouple Type E, J, K, N, R, T
RTD Input No
Comments Calibration to OEM specs available, call for details
Net Weight 0.875 lbs
Gross Weight 1.42 lbs