FRN0012E2S-4GB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FRN0012E2S-4GB Fuji Drives, Ace Series, Drive, AC, 5.0HP, 480V, 9.0A, CT, OP
MFG Item Number
FRN0012E2S-4GB

FRN0012E2S-4GB Fuji Drives, Ace Series, Drive, AC, 5.0HP, 480V, 9.0A, CT, OP

MFG Item Number
FRN0012E2S-4GB
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Ace Series
Item #
FRN0012E2S-4GB
Drive, AC, 5.0HP, 480V, 9.0A, CT, OP

Ace Series Information

  • Sensorless dynamic torque vector control
  • Motor vector control with PG (with optional card)
  • Synchronous motor with sensorless vector control
  • 2‑channel on‑board RS485 communications port
  • Standard CANopen compatibility
  • Removable keypad device
  • Removable control terminal block board

Specifications

Specifications
Manufacturer Part Number FRN0012E2S-4GB
Manufacturer Fuji
Product Series Ace
Family Series Fuji Drives, Ace Series
Description Drive, AC, 5.0HP, 480V, 9.0A, CT, OP 480Vin 3PH 7.5HP 11.0A VT W/DB Trans 5.5in.Hx5.5in.Wx5.6in.D Ace
Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 9 A
Amps (Variable Torque Rating) 11 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 500 Hz
Protection Rating IP20
Dynamic Braking Included
Height 5.51 "
Width 5.51 "
Depth 5.63 "
Comments Safe Torque Off, permanent magnet motor control, customizable logic, built in dual RS485 ports.
Net Weight 3.93 lbs
Gross Weight 5.13 lbs