FRS-R-10
Eaton's Bussmann series Fuses, FRS-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FRS-R-10 Eaton's Bussmann series Fuses, FRS-R Series, FUSETRON DUAL ELEMENT FUSE CLASS RK5

MFG Item Number
FRS-R-10

FRS-R-10 Eaton's Bussmann series Fuses, FRS-R Series, FUSETRON DUAL ELEMENT FUSE CLASS RK5

MFG Item Number
FRS-R-10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FRS-R Series
Item #
FRS-R-10
FUSETRON DUAL ELEMENT FUSE CLASS RK5

FRS-R Series Information

  • 0.1~600 Amps
  • 600VAC
  • Dual‑Element Time Delay
  • Cartridge or Single Slotted
  • UL, CSA, CE Approvals
Bussmann FRS‑R series fuses provide motor overload, ground fault and short‑circuit protection. When used in circuits subject to surge currents such as those caused by motors, transformers, and other inductive components, these fuses can be sized close to full‑load amperes to give maximum overcurrent protection. The grooved ring in the ferrule and the slot in the knife blade, when used in conjunction with special fuseholders designed to accept Class R fuses only, prevent accidental interchanging of any other fuse class.

  • Simplifies and Improves Blackout Protection
  • Protects Motors From Burnout From Overloads
  • Protects Motors From Burnout From Single Phasing on 3‑Phase Systems



Specifications

Specifications
Manufacturer Part Number FRS-R-10
Manufacturer Eaton's Bussmann series
Product Series FRS-R
Family Series Eaton's Bussmann series Fuses, FRS-R Series
Description Eaton Bussmann series FRS-R fuse, 10 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500, 20 kAIC at 300 Vdc, 200 kAIC at 600 V, Standard, 600 V, 300 Vdc
Fuse Type UL Class RK5
Current Rating 10 A
AC Voltage 600 VAC
Class RK5
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.81 "
Approvals CE, CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.377 lbs
Alternatives
FRS-R-10ID
FRS-R-10ID
Eaton's Bussmann series Fuses, FRS-R Series
TRS10R
TRS10R
Mersen Fuses, TRS Series
82132
82132
MARS Fuses
FLSR010.T
FLSR010.T
Littelfuse Fuses
FLSR010.TXID
FLSR010.TXID
Littelfuse Fuses, FLSR_ID Series