FT1A-B24RA
IDEC Programmable Logic Controllers, FT1A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FT1A-B24RA IDEC Programmable Logic Controllers, FT1A Series, SmartAXIS 24I/O CPU DC Power, Relay

MFG Item Number
FT1A-B24RA

FT1A-B24RA IDEC Programmable Logic Controllers, FT1A Series, SmartAXIS 24I/O CPU DC Power, Relay

MFG Item Number
FT1A-B24RA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, FT1A Series
Item #
FT1A-B24RA
SmartAXIS 24I/O CPU DC Power, Relay

FT1A Series Information

  • USB mini‑B
  • Memory Cartridge
  • Digital,Analog and High‑speed Inputs
  • RJ45 Ethernet Port
  • Real‑Time Clock
  • RS232C and RS485 Ports
  • Large Programming Memory
  • 10A Relay and High‑speed Outputs
  • SD Memory Card
FT1A controllers are designed for a range of applications that demand powerful and abundant features.Available with 12,24,40 and 48 I/O with and without embedded LCD/keypad,these controllers enable engineers to design cost‑effective solutions.With the USB mini‑B port,communication with FT1A controllers is extremely convenient as standard USB Type A to mini‑B cables can be used.The optional memory cartridge can be used to easily transfer programs from the internal ROM memory of FT1A controllers to a memory cartridge or vice versa,It's a convenient method to update the PLC program in the field.Inputs on the 24V DC power models can be configured as digital,0‑10V DC analog or high‑speed counters,Up to 8 analog inputs with 10‑bit resolution and up to 6 HSC 100kHz can be configured.The embedded Ethernet port on the FT1A controllers provides users with easy access for remote maintenance and communication,It also supports industry standard Modbus TCP protocol.With Ethernet Remote I/O capability,the FT1A controller's I/O can be easily expanded.Every FT1A controller is equipped with an embedded real‑time clock for time‑controlled applications.With the built‑in,realtime clock,log data can also be tracked and,with just a click,daylight savings time can easily be setup.Up to two RS232C and/or RS485 communication cartridges can be plugged into the FT1A controllers to allow the PLC to communicate with other serial devices.It also supports industry standard Modbus RTU protocol.With up to 47.4KB (11,850 steps) of programming memory,FT1A controllers have enough memory for even complex PLC programming.The FT1A controller with relay outputs is equipped with four 10A relay contacts. The transistor outputs model is also equipped with two 100kHz high‑speed outputs for simple positioning controls.With remote I/O capability,additional outputs can easily be added.With the embedded SD memory slot,critical data can be easily logged and retrieved over Ethernet connections or simply remove the SD card and plug it into your PC.

Videos

Specifications

Specifications
Manufacturer Part Number FT1A-B24RA
Manufacturer IDEC
Product Series FT1A
Family Series IDEC Programmable Logic Controllers, FT1A Series
Description SmartAXIS 24I/O CPU DC Power, Relay Output
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 16 - Digital (12), Analog (4)
Number of Outputs & Type 8 - Relay
Expandable Yes
Display Type None
Communication Ethernet, USB
Memory Size 48 kB
Mounting DIN Rail
Maximum I/O Expansions 96
Embedded Input Voltage 20.4-28.8 VDC
Embedded Ethernet Yes
Modbus RTU Master Yes
Modbus RTU Slave Yes
Embedded Clock/Calendar Yes
Internal Counters 200
Internal Timers 200
Approvals CE, cULus
Net Weight 0.675 lbs
Gross Weight 0.99 lbs