Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FT1A-H12RA IDEC Programmable Logic Controllers, SmartAXIS 12I/O CPU DC Power, with
MFG Item Number
FT1A-H12RA
FT1A-H12RA IDEC Programmable Logic Controllers, SmartAXIS 12I/O CPU DC Power, with
MFG Item Number
FT1A-H12RA
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
SmartAXIS 12I/O CPU DC Power, with
Specifications
Specifications
| Manufacturer Part Number |
FT1A-H12RA |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
SmartAXIS 12I/O CPU DC Power, with LCD/keypad, Relay Output |
| Voltage |
20.4-28.8 VDC |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
8 - Sink (6), Analog (2) |
| Number of Outputs & Type |
4 - Relay |
| Expandable |
No |
| Display Type |
LCD |
| Communication |
USB Mini-B |
| Memory Size |
48 kB |
| Mounting |
Panel Mount |
| Embedded Ethernet |
No |
| Modbus RTU Master |
No |
| Modbus RTU Slave |
No |
| Embedded Clock/Calendar |
Yes |
| Internal Counters |
100 |
| Internal Timers |
100 |
| Approvals |
ABS, CE, cULus, LLOYD |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.8 lbs |
FT1A-H12RA
IDEC Programmable Logic Controllers