Series Information
| Manufacturer Part Number | FT1A-H24RA |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | SmartAXIS 24I/O CPU DC Power, with LCD/keypad, Relay Output |
| Voltage | 20.4-28.8 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 16 - Sink (12), Analog (4) |
| Number of Outputs & Type | 8 - Relay |
| Expandable | Yes |
| Display Type | LCD |
| Communication | Ethernet, RS-232C, RS-485/422, USB Mini-B |
| Memory Size | 48 kB |
| Mounting | Panel Mount |
| Embedded Ethernet | Yes |
| Modbus RTU Master | Yes |
| Modbus RTU Slave | Yes |
| Embedded Clock/Calendar | Yes |
| Internal Counters | 200 |
| Internal Timers | 200 |
| Approvals | ABS, CE, cULus, LLOYD |
| Net Weight | 0.6834 lbs |
| Gross Weight | 0.6834 lbs |