Genesis Series Information
| Manufacturer Part Number | G242410CQTL |
|---|---|
| Manufacturer | Integra |
| Product Series | Genesis |
| Family Series | Integra Enclosures, Genesis Series |
| Description | Clear Cover, qtr turn latch, 4 MulMax rails, Mtg Flgs, Frame |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Nominal Height | 24 " |
| Nominal Width | 24 " |
| Nominal Depth | 10 " |
| Approvals | CE, UL |
| Comments | Includes Multi-Max Rail System |
| Net Weight | 31 lbs |
| Gross Weight | 27.93 lbs |