Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G242410QTL Integra Enclosures, Genesis Series, Opaque color, qtr turn latch, 4
MFG Item Number
G242410QTL
G242410QTL Integra Enclosures, Genesis Series, Opaque color, qtr turn latch, 4
MFG Item Number
G242410QTL
This item cannot be canceled or returned
Description
Enclosures, Genesis Series
Opaque color, qtr turn latch, 4
Genesis Series Information
Specifications
Specifications
| Manufacturer Part Number |
G242410QTL |
| Manufacturer |
Integra |
| Product Series |
Genesis |
| Family Series |
Integra Enclosures, Genesis Series |
| Description |
Opaque color, qtr turn latch, 4 MulMax rails, Mtg Flgs, Frame |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
10 " |
| Approvals |
CE, UL |
| Comments |
Includes Multi-Max Rail System |
| Net Weight |
31 lbs |
| Gross Weight |
27.93 lbs |
G242410QTL
Integra Enclosures, Genesis Series