Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GS-61/6-S8 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Sensor, 50110110 |
| Light Source | Infrared |
| Power Type | DC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | M8 Connector |
| Status Indicator | Yes |
| Response Time | 0.05 ms |
| Frequency | 10,000 Hz |
| Sensing Width | 3 mm |
| Composition | Non-Metallic |
| Protection Rating | IP65 |
| Operating Temperature | -4-140 °F |
| Approvals | CE, CSA, cURus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |