Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GS2GU3N Square D Disconnect Switches, TeSys GS - Switch-Disconnector-fuse
GS2GU3N Square D Disconnect Switches, TeSys GS - Switch-Disconnector-fuse
This item cannot be canceled or returned
Description
Disconnect Switches, Series
TeSys GS - Switch-Disconnector-fuse
Specifications
Specifications
| Manufacturer Part Number |
602416 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
TeSys GS - Switch-Disconnector-fuse - 3 P - UL - 60 A- fuse size J |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
3.39 lbs |
| Gross Weight |
3.86 lbs |
GS2GU3N
Square D Disconnect Switches