Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
282-128/281-413 Wago Terminal Blocks, 282 Series, 2-conductor fuse terminal block
282-128/281-413 Wago Terminal Blocks, 282 Series, 2-conductor fuse terminal block
Item Number
282-128/281-413
This item cannot be canceled or returned
Description
Terminal Blocks, 282 Series
2-conductor fuse terminal block
Specifications
Specifications
| Manufacturer Part Number |
51230920 |
| Manufacturer |
Wago |
| Product Series |
282 |
| Family Series |
Wago Terminal Blocks, 282 Series |
| Description |
2-conductor fuse terminal block |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
13 mm |
| Current Rating |
10 A |
| Wire Size Range |
10 AWG |
| IEC Voltage |
24 V |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
1/4x1-1/4 " |
| Sensor Block Indicator |
Red 24 V LED |
| Approvals |
CSA, UL |
| Partition |
No |
| Net Weight |
0.0616 lbs |
| Gross Weight |
0.062 lbs |
282-128/281-413
Wago Terminal Blocks, 282 Series