GT3A Series Information
| Manufacturer Part Number | GT3A-5EAF20 |
|---|---|
| Manufacturer | IDEC |
| Product Series | GT3A |
| Family Series | IDEC Relays, GT3A Series |
| Description | TIMER ANALOG MULTI-MODE W/INPUT DPDT 0.05S-180H 11-PIN 100-240VAC |
| Operation | Cycle One-Shot, Interval, Off Delay, On/Off Delay |
| Contacts | DPDT |
| Mounting | Panel, Socket |
| Status Indicator | LED |
| Timing Range | 0.1 s-180 Hrs |
| Max Time | 180 Hrs |
| Coil Voltage | 250 VAC, 30 VDC |
| Nominal Coil Voltage | 240 VAC, 24 VDC |
| Contact Rating | 5 A |
| Termination | 11 Pin |
| Approvals | CE, cUL, UL |
| Comments | Multi-Function unit. (See datasheet for full details.) |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.215 lbs |