GT5Y-2SN1D12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GT5Y-2SN1D12

IDEC Relays, GT5Y Series

GT5Y-2SN1D12

IDEC Relays, GT5Y Series
TIME DELAY RELAY, 12VDC, 1S-10M
MFG Item Number
GT5Y-2SN1D12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GT5Y Series
Item #
GT5Y-2SN1D12
TIME DELAY RELAY, 12VDC, 1S-10M

GT5Y Series Information

  • ON‑Delay
  • 0.1 Seconds ~ 1 Hour
  • DPDT of 4PDT Output
  • 8 Blade Termination
  • UL; cUL; CE Approvals
IDEC GT5Y Series timing relays are single function, ON‑Delay devices with 4 different time ranges. These relays provide power ON and timing out LED indicators for instant monitoring of operational status.

Time‑delay relays play an important role in industrial control logic circuits. Common applications include flashing light control, engine autostart control, motor soft‑start delay control, and conveyor belt sequence delay.

  • +/‑ 0.20% Maximum Repeat Accuracy


Specifications

Specifications
Manufacturer Part Number GT5Y-2SN1D12
Manufacturer IDEC
Product Series GT5Y
Family Series IDEC Relays, GT5Y Series
Description TIME DELAY RELAY, 12VDC, 1S-10M 1S/10S/1M/10M, 12VDC COIL DPDT OUTPUT, 5A MAX
Operation On Delay
Contacts DPDT
Mounting Panel, Socket
Status Indicator LED
Timing Range 1 s-10 Min
Max Time 10 Min
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Contact Rating 5 A
Termination 14 Blade Square
Approvals CE, cUL, UL
Net Weight 0.085 lbs
Gross Weight 0.14 lbs