SY4S-05C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SY4S-05C IDEC Relays, RY2KS Series, Relay Socket, 2/4PDT, Screw Term,

MFG Item Number
SY4S-05C

SY4S-05C IDEC Relays, RY2KS Series, Relay Socket, 2/4PDT, Screw Term,

MFG Item Number
SY4S-05C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY2KS Series
Item #
SY4S-05C
Relay Socket, 2/4PDT, Screw Term,

RY2KS Series Information

  • AC and DC Coils
  • 3 Amp Contacts
  • DPDT Contacts
  • UL Recognized E55996
  • Dual Coil
The RY2KS series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 14 pin base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual Check Button for Circuit Testing

Specifications

Specifications
Manufacturer Part Number SY4S-05C
Manufacturer IDEC
Product Series RY2KS
Family Series IDEC Relays, RY2KS Series
Description Relay Socket, 2/4PDT, Screw Term, DIN Mount, Finger-Safe
Number of Connections 14
Max Voltage 300 V
Current Rating 7 A
Touch Safe Yes
Mounting DIN Rail
Net Weight 0.095 lbs
Gross Weight 0.095 lbs