Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H161407HFLL

Integra Enclosures

H161407HFLL

Integra Enclosures
Premium Line/Opaque Hinge
MFG Item Number
H161407HFLL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
H161407HFLL
Premium Line/Opaque Hinge

Series Information


Specifications

Specifications
Manufacturer Part Number H161407HFLL
Manufacturer Integra
Family Series Integra Enclosures
Description Premium Line/Opaque Hinge Cover/Stainless Steel Locking Latch/Flanges
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 7 "
Approvals CE, UL
Net Weight 11 lbs
Gross Weight 9.05 lbs
Alternatives
H161407HLL
H161407HLL
Integra Enclosures, Premium Series