H25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, H250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H25030-1CR Eaton's Bussmann series Fuseblocks & Holders, H250 Series, Fuseblock, 1-P, 30A/250V, Box Lug,
MFG Item Number
H25030-1CR

H25030-1CR Eaton's Bussmann series Fuseblocks & Holders, H250 Series, Fuseblock, 1-P, 30A/250V, Box Lug,

MFG Item Number
H25030-1CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, H250 Series
Item #
H25030-1CR
Fuseblock, 1-P, 30A/250V, Box Lug,

H250 Series Information

  • 30~60 Amps
  • 250 Volt
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
The Bussman H250 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.


Specifications

Specifications
Manufacturer Part Number H25030-1CR
Manufacturer Eaton's Bussmann series
Product Series H250
Family Series Eaton's Bussmann series Fuseblocks & Holders, H250 Series
Description Fuseblock, 1-P, 30A/250V, Box Lug, Reinforced Fuse Clips
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 3.5274 lbs
Alternatives
RF30A1B
RF30A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
20306R
20306R
Mersen Fuseblocks & Holders, CLASS R Series
R25030-1CR
R25030-1CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
R30A1B
R30A1B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
83011
83011
MARS Fuseblocks & Holders