H938
Veris Industries Protection Relays, HX38 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H938 Veris Industries Protection Relays, HX38 Series, Current Switch/Relay Combo,Split
MFG Item Number
H938

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

H938 Veris Industries Protection Relays, HX38 Series, Current Switch/Relay Combo,Split

MFG Item Number
H938
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX38 Series
Item #
H938
Current Switch/Relay Combo,Split

HX38 Series Information

The Hawkeye Relay Combination Series is the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The current switch and relay operate independently of one another.These devices allow start/stop control and status monitoring with one device instead of two.

Specifications

Specifications
Manufacturer Part Number H938
Manufacturer Veris Industries
Product Series HX38
Family Series Veris Industries Protection Relays, HX38 Series
Description Current Switch/Relay Combo,Split Core,Adj.,SPST
Enclosure Split Core
Terminals Top
Output Rating 1 A @ 30 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Net Weight 0.35 lbs
Gross Weight 0.375 lbs