525120
Pilz Safety Switches, PSENMAG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

525120 Pilz Safety Switches, PSENMAG Series, Safety Switch, PSEN 1.2p-20, Switch

MFG Item Number
525120

525120 Pilz Safety Switches, PSENMAG Series, Safety Switch, PSEN 1.2p-20, Switch

MFG Item Number
525120
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, PSENMAG Series
Item #
525120
Safety Switch, PSEN 1.2p-20, Switch

PSENMAG Series Information

  • Non‑Contact Magnetic Operation
  • Round or Square Body Types
  • Single or Series Connection
  • IP65/IP67 or IP69k Protection
  • UL; cUL; ATEX Approvals
PSENmag switches can be used for applications in which the risk analysis specifies a high category, where there is heavy soiling or where strict hygiene regulations need to be met. For applications in which it is difficult to align the gates accurately, where machine gates are subject to a high level of vibration and where large tolerances are required on start up, PSENmag switches are the right choice. As the process is running, they ensure that the machine operates provided the safety gate is closed. If the movable guard is opened, they work in conjunction with Pilz evaluation devices to ensure that the machine is shut down quickly. Together they provide a complete solution that's safe and approved, all from one source.
  • Cost‑Effective
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Insensitive to Shock and Vibration


Videos

Specifications

Specifications
Manufacturer Part Number 525120
Manufacturer PILZ
Product Series PSENMAG
Family Series Pilz Safety Switches, PSENMAG Series
Description Safety Switch, PSEN 1.2p-20, Switch Only, M30 Barrel Dia, 8mm Range
Contacts 2NO
Switch On Distance 8 mm
Switch Off Distance 26 mm
Voltage 24 VDC
Protection Rating IP65, IP67
Connection Type 4 Pin M8 Connector
Status Indicator No
Approvals cUL, TUV, UL
Net Weight 0.0331 lbs
Gross Weight 0.1019 lbs
Alternatives
505220
505220
Pilz Safety Switches, PSENMAG Series