Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
515120 Pilz Safety Switches, Magnetic Actuator, PSEN 1.2-20
MFG Item Number
515120

515120 Pilz Safety Switches, Magnetic Actuator, PSEN 1.2-20

MFG Item Number
515120
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
515120
Magnetic Actuator, PSEN 1.2-20

Series Information

Specifications

Specifications
Manufacturer Part Number 515120
Manufacturer PILZ
Family Series Pilz Safety Switches
Description Magnetic Actuator, PSEN 1.2-20
Switch On Distance 13 mm
Protection Rating IP67
Connection Type M30 Connector
Status Indicator No
Approvals CE, cULus
Net Weight 0.045 lbs
Gross Weight 0.045 lbs