HRTR-8/66-350,5000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HRTR-8/66-350,5000 Leuze Photoelectric Sensors, 50108224, Diffuse sensor with

MFG Item Number
HRTR-8/66-350,5000

HRTR-8/66-350,5000 Leuze Photoelectric Sensors, 50108224, Diffuse sensor with

MFG Item Number
HRTR-8/66-350,5000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
HRTR-8/66-350,5000
50108224, Diffuse sensor with

Series Information

Specifications

Specifications
Manufacturer Part Number HRTR-8/66-350,5000
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description 50108224, Diffuse sensor with background suppression
Power Type DC
Beam Type Visible Red
Max Range 15.75 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP/NPN, Push-Pull
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Scan Type Reflective, Diffuse
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs