HS5L-VF7Y4M-G
IDEC Safety Switches, HS5L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS5L-VF7Y4M-G

IDEC Safety Switches, HS5L Series

HS5L-VF7Y4M-G

IDEC Safety Switches, HS5L Series
Solenoid Lock Safety Switch
MFG Item Number
HS5L-VF7Y4M-G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, HS5L Series
Item #
HS5L-VF7Y4M-G
Solenoid Lock Safety Switch

HS5L Series Information

  • Adjustable Actuator Head for Multiple Approach Directions
  • UL Listed
  • Spring Clamp Terminal Block
  • LED Indicator
  • Detects Detachment of Head for Enhanced Safety
HS5L Series provides a compact and slim model, approximately 13% shorter than comparable IDEC switches. The size is greatly reduced while achieving the same 1400N (Fzh) locking strength as the conventional HS5E series. Mounts on small doors and aluminum frames of machines. Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening. No need for additional tightening.

Specifications

Specifications
Manufacturer Part Number HS5L-VF7Y4M-G
Manufacturer IDEC
Product Series HS5L
Family Series IDEC Safety Switches, HS5L Series
Description Solenoid Lock Safety Switch
Solenoid Interlocking Yes
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 3NC + 1 NC
Thermal Current Rating 2.5 A
Voltage 120 VAC, 120 VDC, 24 VDC, 240 VAC, 240 VDC
Contact Load 5 W
Holding Force 1,400 N
Extraction Force 120 N
Connection Type Spring Clamp Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CCC, CE, CSA, TUV, UL
Net Weight 0.655 lbs
Gross Weight 0.72 lbs