Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW010 NTE Electronics Resistors, Metal Film Series, RESISTOR, 10 OHM, 1/2 WATTS, 2pct.
HW010 NTE Electronics Resistors, Metal Film Series, RESISTOR, 10 OHM, 1/2 WATTS, 2pct.
This item cannot be canceled or returned
Description
Resistors, Metal Film Series
RESISTOR, 10 OHM, 1/2 WATTS, 2pct.
Metal Film Series Information
- 1 Watt
- Available in 0.10 to 22M Ohms
Specifications
Specifications
| Manufacturer Part Number |
HW010 |
| Manufacturer |
NTE Electronics |
| Product Series |
Metal Film |
| Family Series |
NTE Electronics Resistors, Metal Film Series |
| Description |
RESISTOR, 10 OHM, 1/2 WATTS, 2pct. |
| Resistance |
10 Ohm |
| Wattage |
0.5 W |
| Composition |
Metal Oxide Film |
| Package Type |
Axial Lead |
| Terminal Type |
Axial Leads |
| Max Voltage |
350 VAC |
| Operating Temperature |
-67-311 °F |
| Tolerance % |
2 % |
| Temp Coefficient (ppm/C) |
200 |
| Length |
1.5 " |
| Mounting |
PC |
| Height |
0.148 " |
| Width |
0.355 " |
| Depth |
0.148 " |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
HW010
NTE Electronics Resistors, Metal Film Series