Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1B-Y2R IDEC Switches, HW Series, Push-Pull Pushbutton Operator, Red
HW1B-Y2R IDEC Switches, HW Series, Push-Pull Pushbutton Operator, Red
Description
Push-Pull Pushbutton Operator, Red
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1B-Y2R |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Push-Pull Pushbutton Operator, Red |
| Type |
Pushbutton |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HW1B-Y2R
IDEC Switches, HW Series