Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1L-M0
Pushbutton Operator, Mom, Round,
Description
Pushbutton Operator, Mom, Round,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1L-M0 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Pushbutton Operator, Mom, Round, for Illumination, 22mm Mount, Operator Only |
| Type |
Pushbutton |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
HW1L-M0
IDEC Switches, HW Series