Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW2B-M0 IDEC Switches, HW Series, PUSHBUTTON OPERATING UNIT, SQUARE,
HW2B-M0 IDEC Switches, HW Series, PUSHBUTTON OPERATING UNIT, SQUARE,
This item cannot be canceled or returned
Description
PUSHBUTTON OPERATING UNIT, SQUARE,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW2B-M0 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
PUSHBUTTON OPERATING UNIT, SQUARE, MOMENTARY |
| Type |
Pushbutton Operator |
| For Use With |
HW Series |
| Comments |
Momentary |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
HW2B-M0
IDEC Switches, HW Series