HW4B-V4F12-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4B-V4F12-R

IDEC Switches, HW Series

HW4B-V4F12-R

IDEC Switches, HW Series
PLTR Pushbutton, Red, 40mm Mush,
MFG Item Number
HW4B-V4F12-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW4B-V4F12-R
PLTR Pushbutton, Red, 40mm Mush,

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW4B-V4F12-R
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description PLTR Pushbutton, Red, 40mm Mush, 1NO/2NC Contact Blocks, Non-Ill, 22mm Mounting, Finger-Safe
Illuminated No
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
XW1E-BV413M-R
XW1E-BV413M-R
IDEC Switches, XW Series
HW1B-V4F12-R
HW1B-V4F12-R
IDEC Switches, NH-HMQ-H1 Series