HW4P-2FQ0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW4P-2FQ0

IDEC Pilot Lights, HW Series

HW4P-2FQ0

IDEC Pilot Lights, HW Series
PILOT LIGHT OPERATOR, RND, DOME, F/V
MFG Item Number
HW4P-2FQ0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HW Series
Item #
HW4P-2FQ0
PILOT LIGHT OPERATOR, RND, DOME, F/V

HW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • IP20 or Spring Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm devices include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, joysticks, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.

  • Easy to Assemble
  • Choice of Plastic or Metallic Bezels
  • Tamperproof Construction


Specifications

Specifications
Manufacturer Part Number HW4P-2FQ0
Manufacturer IDEC
Product Series HW
Family Series IDEC Pilot Lights, HW Series
Description PILOT LIGHT OPERATOR, RND, DOME, F/V FULL VOLTAGE, FINGER-SAFE CHROME METAL BEZEL
Push-to-Test No
Mounting 22 mm
Bezel Metal Round
Protection Rating IP65
Approvals CSA, UL
Gross Weight 0.045 lbs
Net Weight 0.045 lbs
Alternatives
HW1P-2FQ0
HW1P-2FQ0
IDEC Pilot Lights, HW Series