HW7D-L21GR1
IDEC Switches, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW7D-L21GR1 IDEC Switches, NH-HMQ-H1 Series, HW Dual PB w/ PL Operator Intrlck

MFG Item Number
HW7D-L21GR1

HW7D-L21GR1 IDEC Switches, NH-HMQ-H1 Series, HW Dual PB w/ PL Operator Intrlck

MFG Item Number
HW7D-L21GR1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, NH-HMQ-H1 Series
Item #
HW7D-L21GR1
HW Dual PB w/ PL Operator Intrlck

NH-HMQ-H1 Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Flush, Extended or Mushroom
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Specifications

Specifications
Manufacturer Part Number HW7D-L21GR1
Manufacturer IDEC
Product Series NH-HMQ-H1
Family Series IDEC Switches, NH-HMQ-H1 Series
Description HW Dual PB w/ PL Operator Intrlck Flsh/Flsh Engrvd Int On-Off
Illuminated No
Operation Interlock
Mounting 22 mm
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lens/Button Shape Rectangle Flush
Operator Color Green, Red
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4X
Approvals CE, cUL, UL
Net Weight 0.045 lbs
Gross Weight 0.065 lbs